Motion
MT1415246
Screw Machine Length Drill Bit - 31/32 in, High Speed Steel Material, 3-7/8 in Flute, 118 ° Point Angle, 5-7/8 in Overall Length
MI ITEM #00943905
MFR #MT1415246
List Price$146.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 31/32 in, High Speed Steel Material, 3-7/8 in Flute, 118 ° Point Angle, 5-7/8 in Overall Length
MI ITEM #00943905
MFR #MT1415246

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$146.80/each for your price

Overview

Mfr description
15246 1435 SCREW MACH LN DR 31/32

Specifications

  • Drill Bit Size
    31/32 in
  • Flute Length
    3-7/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Point Angle
    118 °
  • Overall Length
    5-7/8 in
  • Coolant Delivery
    External
  • Series
    1435

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought