Motion
MT1415254
Screw Machine Length Drill Bit - 1-3/8 in, High Speed Steel Material, 4-1/2 in Flute, 118 ° Point Angle, 7-1/8 in Overall Length
MI ITEM #00943989
MFR #MT1415254
Your Price$345.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 1-3/8 in, High Speed Steel Material, 4-1/2 in Flute, 118 ° Point Angle, 7-1/8 in Overall Length
MI ITEM #00943989
MFR #MT1415254

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$345.25/each(List $397.04)

Overview

Mfr description
15254 1435 1-3/8"S/M DRL-1-1/4SHK

Specifications

  • Drill Bit Size
    1-3/8 in
  • Flute Length
    4-1/2 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Point Angle
    118 °
  • Point Type
    Standard
  • Overall Length
    7-1/8 in
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Series
    1435

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text