Motion
MT1415256
Screw Machine Length Drill Bit - 1.5000 in, High Speed Steel Material, 4-7/8 in Flute, 118 ° Point Angle, 7-1/2 in Overall Length
MI ITEM #00944008
MFR #MT1415256
Price$376.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 1.5000 in, High Speed Steel Material, 4-7/8 in Flute, 118 ° Point Angle, 7-1/2 in Overall Length
MI ITEM #00944008
MFR #MT1415256

Mfr description
15256 1435 1-1/2" S/M DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$376.83/each

Specifications

Dimensions

  • Diameter
    1-1/2 in, 38.10 mm
  • Drill Bit Size
    1.5000 in
  • Flute Length
    4-7/8 in
  • Overall Length
    7-1/2 in

Details

  • Bit Type
    General Purpose
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Flute Type
    Standard
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Point Type
    Standard
  • Self Starting Or Pilot Hole Type
    Standard
  • Series
    1435
  • Shank Type
    Round
  • Web Thinning
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)