Motion
MT1415258
Screw Machine Length Drill Bit - 1-5/8 in, High Speed Steel Material, 4-7/8 in Flute, 118 ° Point Angle, 7-3/4 in Overall Length
MI ITEM #00944027
MFR #MT1415258
List Price$614.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 1-5/8 in, High Speed Steel Material, 4-7/8 in Flute, 118 ° Point Angle, 7-3/4 in Overall Length
MI ITEM #00944027
MFR #MT1415258

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$614.57/each for your price

Overview

Mfr description
15258 1435 1-5/8"S/M DRL-1-1/2SHK

Specifications

  • Drill Bit Size
    1-5/8 in
  • Flute Length
    4-7/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Point Angle
    118 °
  • Overall Length
    7-3/4 in
  • Coolant Delivery
    External
  • Series
    1435

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text