Motion
15270
Polyacrylate Oil Seal - Solid, 1.504 in Shaft Dia., 1.937 in OD, 0.475 in Overall Width, HMSA76 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #00944124
MFR #15270
List Price$29.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyacrylate Oil Seal - Solid, 1.504 in Shaft Dia., 1.937 in OD, 0.475 in Overall Width, HMSA76 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #00944124
MFR #15270

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.51/each for your price

Overview

Mfr description
15270 OIL SEAL
  • Rubber Covered
  • Spring-Loaded
  • Single-Lip With Auxiliary Dirt/Dust Lip ("Dual-Lip").

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.504 in
  • Outside Diameter
    1.937 in
  • Overall Width
    0.475 in
  • Design Type
    HMSA76
  • Seal Type
    Double Lip with Spring
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Lip Type
    Spring loaded sealing lip, auxiliary dust lip
  • Description Keyword
    HMSA76 Design
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Without Inner Case
  • Manufacturer Upc Number
    085311015493
  • Construction Description
    Dual Lip, Spring Loaded Without Inner Case
  • Weight
    0.04 lbs
  • Continuous Temperature Range
    -40 to 300°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text