Motion
Flexane High Performance Putty 1lb

ITW DEVCON
Flexane High Performance Putty 1lb

Putty - 1 lb, Bucket, Color: Black, Application: Repairing
Mi Item #00944523
MFR #Flexane High Performance Putty 1lb
Price$308.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITW DEVCON
Flexane High Performance Putty 1lb

Putty - 1 lb, Bucket, Color: Black, Application: Repairing
Mi Item #00944523
MFR #Flexane High Performance Putty 1lb

Mfr description
15330 1LB FLEXANE HI PERFORMANCE PUTTY
  • Lines and protects processing equipment and repairs rubber parts in the most aggressive environments
  • Cures to a tough (tear strength 400 pli), resilient rubber compound (Hardness 78 Shore A)
  • Bonds to metal, rubber, wood, fiberglass, and concrete
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$308.25/each

Specifications

Dimensions

  • Package Size
    1 lb

Details

  • Application
    Repairing
  • Color
    Black
  • Cure Time
    16 hr
  • Epoxy Color
    Black
  • Package Type
    Bucket
  • Product Form
    Putty
  • Type
    High Performance Putty
  • Work Time
    10 min
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)