Motion
15463
Polyacrylate Oil Seal - Solid, 1.535 in Shaft Dia., 2.244 in OD, 0.512 in Overall Width, F2 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #00945417
MFR #15463
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyacrylate Oil Seal - Solid, 1.535 in Shaft Dia., 2.244 in OD, 0.512 in Overall Width, F2 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #00945417
MFR #15463

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15463 OIL SEAL
  • Metal-Cased
  • Spring-Loaded
  • Single-Lip With Auxiliary (Dirt/Dust) Lip
  • Metal Cased
  • Wholly Assembled.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.535 in
  • Outside Diameter
    2.244 in
  • Overall Width
    0.512 in
  • Design Type
    F2
  • Seal Type
    Double Lip with Spring
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Description Keyword
    F2 Design
  • Casing
    Metal Cased
  • Manufacturer Upc Number
    085311884907
  • Max Shaft Surface Speed
    2000 fpm
  • Construction Description
    Dual Lip, Dual Element
  • Typical Application
    Auxilary Felt Washer As A Dirt Exclustion Member.
  • Weight
    0.14 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought