Motion
MT1215482
MT1215482
MI ITEM #00945585
MFR #MT1215482
Price$3.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT1215482
MI ITEM #00945585
MFR #MT1215482

Mfr description
15482 1439 DRILL GAUGE 1/16
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.27/each

Specifications

Dimensions

  • Drill Bit Size
    1/16 in
  • Overall Length
    1-7/8 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Series
    1439

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)