Motion
MT1215486
MT1215486
MI ITEM #00945616
MFR #MT1215486
Price$3.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT1215486
MI ITEM #00945616
MFR #MT1215486

Mfr description
15486 1439 DRILL GAUGE #49
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.18/each

Specifications

Dimensions

  • Drill Bit Size
    #49
  • Overall Length
    2 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Series
    1439

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)