Motion
MT1215495
MT1215495
Mi Item #00945693
MFR #MT1215495
Price$3.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT1215495
Mi Item #00945693
MFR #MT1215495

Mfr description
15495 1439 DRILL GAUGE 3/32
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.08/each

Specifications

Dimensions

  • Drill Bit Size
    3/32 in
  • Overall Length
    2-1/4 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Series
    1439
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)