Motion
MT1215496
MT1215496
MI ITEM #00945704
MFR #MT1215496
List Price$3.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT1215496
MI ITEM #00945704
MFR #MT1215496

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.54/each for your price

Overview

Mfr description
15496 1439 DRILL GAUGE #41

Specifications

  • Drill Bit Size
    #41
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Overall Length
    2-3/8 in
  • Coolant Delivery
    External
  • Series
    1439

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text