Specifications
Dimensions
- Drill Bit Size#36
- Overall Length2-1/2 in
Details
- Coolant DeliveryExternal
- Finish CoatingBright
- MaterialHigh Speed Steel
- Series1439
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)