Specifications
Dimensions
- Port Size1/4 NPT
- Weight0.50 lbs
Details
- Cv Factor0.540 Free, 0.430 Maximum, Checked
- For Use With SeriesPneumatic Control Systems
- FunctionPneumatic Control Accessories
- Manufacturer Product Page
- Parts CategoryValve & Valve Accessories
- SeriesFlow Control Valves
- UPC_NO662284167680
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)