Motion
MT1215520
MT1215520
MI ITEM #00945881
MFR #MT1215520
List Price$3.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT1215520
MI ITEM #00945881
MFR #MT1215520

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.64/each for your price

Overview

Mfr description
15520 1439 DRILL GAUGE #21

Specifications

  • Drill Bit Size
    #21
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Overall Length
    3-1/4 in
  • Coolant Delivery
    External
  • Series
    1439

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought