Motion
MT1215535
MT1215535
Mi Item #00945964
MFR #MT1215535
Price$5.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT1215535
Mi Item #00945964
MFR #MT1215535

Mfr description
15535 1439 DRILL GAUGE #8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.10/each

Specifications

Dimensions

  • Drill Bit Size
    #8
  • Overall Length
    3-5/8 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Series
    1439
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)