Specifications
Dimensions
- Drill Bit Size15/64 in
- Overall Length3-7/8 in
Details
- Coolant DeliveryExternal
- Finish CoatingBright
- MaterialHigh Speed Steel
- Series1439
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)