Motion
MT1215567
MT1215567
MI ITEM #00946138
MFR #MT1215567
List Price$10.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT1215567
MI ITEM #00946138
MFR #MT1215567

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.07/each for your price

Overview

Mfr description
15567 1439 DRILL GAUGE 21/64

Specifications

  • Drill Bit Size
    21/64 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Overall Length
    4-5/8 in
  • Coolant Delivery
    External
  • Series
    1439

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text