Motion
MT1215581
MT1215581
MI ITEM #00946221
MFR #MT1215581
List Price$13.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT1215581
MI ITEM #00946221
MFR #MT1215581

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.76/each for your price

Overview

Mfr description
15581 1439 DRILL GAUGE 13/32

Specifications

  • Drill Bit Size
    13/32 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Overall Length
    5-1/4 in
  • Coolant Delivery
    External
  • Series
    1439

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text