Motion
MT1215586
MT1215586
MI ITEM #00946247
MFR #MT1215586
List Price$18.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT1215586
MI ITEM #00946247
MFR #MT1215586

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.08/each for your price

Overview

Mfr description
15586 1439 DRILL GAUGE 15/32

Specifications

  • Drill Bit Size
    15/32 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Overall Length
    5-3/4 in
  • Coolant Delivery
    External
  • Series
    1439

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text