Motion
MT1015588
MT1015588
Mi Item #00946258
MFR #MT1015588
Price$24.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT1015588
Mi Item #00946258
MFR #MT1015588

Mfr description
15588 1439 DRILL GAUGE 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.02/each

Specifications

Dimensions

  • Drill Bit Size
    1/2 in
  • Overall Length
    6 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Series
    1439
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)