Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyacrylate Oil Seal - Solid, 1.575 in Shaft Dia., 2.520 in OD, 0.472 in Overall Width, HMSA12 Design, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #00947407
MFR #15753

Mfr description
15753 OIL SEAL
  • Metal-Cased
  • Spring-Loaded
  • Single-Lip With Auxiliary Dirt Lip/Dust Lip ("Double-Lip").
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Outside Diameter
    2.520 in
  • Overall Width
    0.472 in
  • Shaft Diameter
    1.575 in
  • Weight
    0.15 lbs

Details

  • Casing
    Without Inner Case
  • Construction Description
    Dual Lip, Spring Loaded Without Inner Case
  • Continuous Temperature Range
    -40 to 300°F
  • Description Keyword
    HMSA12 Design
  • Design Type
    HMSA12
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Manufacturer Upc Number
    085311016001
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Max Shaft Surface Speed
    3600 fpm
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Seal Type
    Double Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Engines, Axles, Transmissions, Pumps, Motors, Speed Reducers, Many Other Industrial Uses.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)