Motion
GR-132 35LB PAIL

LUBRIPLATE LUBRICANTS CO
GR-132 35LB PAIL

GR-132 Multipurpose Grease - General Purpose, Petroleum-Based, Lithium-Thickened Grease Composition, 1 NLGI Grade, 35 lb Size, Pail Container, Beige Color, Not Food Grade, Water Resistant
MI ITEM #00947917
MFR #GR-132 35LB PAIL
Price$519.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
GR-132 35LB PAIL

GR-132 Multipurpose Grease - General Purpose, Petroleum-Based, Lithium-Thickened Grease Composition, 1 NLGI Grade, 35 lb Size, Pail Container, Beige Color, Not Food Grade, Water Resistant
MI ITEM #00947917
MFR #GR-132 35LB PAIL

Mfr description
GR-132 35 LB PAIL
  • Excellent oil-bleed resistance
  • Exceptional anti-wear properties
  • Highly oxidation resistant
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$519.51/each

Specifications

Dimensions

  • Container Size
    35 lb
  • NLGI Grade
    1
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • Shelf Life
    6 yr
  • Weight
    38.00 lbs

Details

  • Application
    Portable electric tool gear cases, high speed ball and roller bearings, high speed mixers, fractional horsepower gear cases
  • Base Type
    Lithium
  • Certification
    ISO
  • Color
    Beige
  • Composition
    Petroleum-Based, Lithium-Thickened Grease
  • Container Type
    Pail
  • Dropping Point
    221°C/430 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215515806
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    40 °F
  • Oil Type
    Mineral
  • Package Qty
    1
  • Series
    GR-132
  • Type
    General Purpose
  • UPC_NO
    089215515806
  • Viscosity
    39
  • Water Resistance
    Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)