Motion
GR-132 DRUM
GR-132 Multipurpose Grease - General Purpose, Petroleum-Based, Lithium-Thickened Grease Composition, 1 NLGI Grade, 120 lb Size, Drum Container, Beige Color, Not Food Grade, Water Resistant
MI ITEM #00947964
MFR #GR-132 DRUM
List Price$7,199.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GR-132 Multipurpose Grease - General Purpose, Petroleum-Based, Lithium-Thickened Grease Composition, 1 NLGI Grade, 120 lb Size, Drum Container, Beige Color, Not Food Grade, Water Resistant
MI ITEM #00947964
MFR #GR-132 DRUM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,199.28/each for your price

Overview

Mfr description
GR-132 440 LB DRUM
  • Excellent oil-bleed resistance
  • Exceptional anti-wear properties
  • Highly oxidation resistant

Specifications

  • Application
    Portable electric tool gear cases, high speed ball and roller bearings, high speed mixers, fractional horsepower gear cases
  • Type
    General Purpose
  • NLGI Grade
    1
  • Container Size
    120 lb
  • Container Type
    Drum
  • Base Type
    Lithium
  • Composition
    Petroleum-Based, Lithium-Thickened Grease
  • Food Grade
    Not Food Grade
  • Water Resistance
    Water Resistant
  • Certification
    ISO
  • Dropping Point
    221°C/430 °F
  • Color
    Beige
  • Series
    GR-132
  • Package Qty
    1
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • Overall Height
    34.75 in
  • Shelf Life
    6 yr
  • Oil Type
    Mineral
  • Viscosity
    39
  • Manufacturer Upc Number
    089215415816
  • UPC_NO
    089215415816
  • Weight
    465.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text