Motion
R431004010

AVENTICS
R431004010

R431004010
Mi Item #00948034
MFR #R431004010
Price$1,377.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R431004010

R431004010
Mi Item #00948034
MFR #R431004010

Mfr description
R431004010 POSITIONER A-2-H ACTUATOR CP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,377.71/each

Specifications

Dimensions

  • Overall Height
    5-23/32 in
  • Overall Width
    4-3/8 in
  • Port Size
    1/4 NPT
  • Travel
    2 in

Details

  • Fluid Comp
    Air, Inert Gases
  • Operating Pressure Range
    +10 to +60 psi
  • Operating Temperature Range
    -40 to +165 °F
  • Piping Type
    Body Ported (Top)
  • Valve Actuator Type
    Diaphragm-Lever
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)