Motion
40X65X18 HMSASPL P

CR SEALS (SKF)
40X65X18 HMSASPL P

Double Lip Oil Seal - Solid, 40 mm Shaft Dia., 65 mm OD, 18 mm Overall Width, HMSASPL Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #00948406
MFR #40X65X18 HMSASPL P
List Price$30.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
40X65X18 HMSASPL P

Double Lip Oil Seal - Solid, 40 mm Shaft Dia., 65 mm OD, 18 mm Overall Width, HMSASPL Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #00948406
MFR #40X65X18 HMSASPL P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.79/each for your price

Overview

Mfr description
15887 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    40 mm
  • Outside Diameter
    65 mm
  • Overall Width
    18 mm
  • Design Type
    HMSASPL
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Lip Type
    Straight lip
  • Number of Lips
    2
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Rubber-covered steel
  • Operating Temperature Range
    -40 to 302 °F
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Manufacturer Upc Number
    085311178334
  • Compatible Wear Sleeves
    99153;99157;99825
  • Compatible V-Rings
    400400;400401;400405;400409
  • Construction Description
    Oil seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Wheel ends, axles
  • Weight
    0.12 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text