Motion
15902
Polyacrylate Oil Seal - Solid, 1.575 in Shaft Dia., 2.441 in OD, 0.354 in Overall Width, HMSA55 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #00948541
MFR #15902
Your Price$9.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyacrylate Oil Seal - Solid, 1.575 in Shaft Dia., 2.441 in OD, 0.354 in Overall Width, HMSA55 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #00948541
MFR #15902

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.84/each(List $13.58)

Overview

Mfr description
15902 OIL SEAL
  • Rubber O.D. With Metal-O.D. Flange
  • Spring-Loaded
  • Single-Lip With Auxiliary Dirt Lip/Dust Lip ("Double-Lip").

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.575 in
  • Outside Diameter
    2.441 in
  • Overall Width
    0.354 in
  • Design Type
    HMSA55
  • Seal Type
    Double Lip with Spring
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Description Keyword
    HMSA55 Design
  • Casing
    Without Inner Case
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Manufacturer Upc Number
    085311903165
  • Max Shaft Surface Speed
    3600 fpm
  • Construction Description
    Dual Lip, Spring Loaded Without Inner Case
  • Typical Application
    Engines, Axles, Transmissions, Pumps, Motors, Speed Reducers, Many Other Industrial Uses.
  • Weight
    0.08 lbs
  • Continuous Temperature Range
    -40 to 300°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text