1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ITW DEVCON
Flex-Add 8oz
Flexane Polyurethane Adhesive - Liquid, 8 oz
Mi Item #
00948689
MFR #
Flex-Add 8oz
Price
$75.47
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Adhesives
Polyurethane Adhesives
ITW DEVCON Flex-Add 8oz
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ITW DEVCON
Flex-Add 8oz
Flexane Polyurethane Adhesive - Liquid, 8 oz
Mi Item #
00948689
MFR #
Flex-Add 8oz
Mfr description
15940 8OZ FLEX-ADD
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$75
.47
/each
Add to Cart
Specifications
Dimensions
Container Size
8.00 oz
Package Size
8 oz
Details
Color
White
Product Form
Liquid
Type
No-Mix Adhesive Kit
UPC_NO
078143159404
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items