Motion
FL-20 Flexane Primer 4oz

ITW DEVCON
FL-20 Flexane Primer 4oz

Flexane Adhesive Primer - 4 oz, Can
Mi Item #00948854
MFR #FL-20 Flexane Primer 4oz
Price$75.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITW DEVCON
FL-20 Flexane Primer 4oz

Flexane Adhesive Primer - 4 oz, Can
Mi Item #00948854
MFR #FL-20 Flexane Primer 4oz

Mfr description
15985 4OZ FL-20 FLEXANE PRIMER
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$75.98/each

Specifications

Dimensions

  • Container Size
    4.00 oz
  • Package Size
    4 oz

Details

  • Chemical Base
    Ethyl Acetate
  • Color
    Orange
  • Drying Time
    30 min
  • Flammability
    Flammable
  • For Use With
    Epoxy
  • Package Type
    Can
  • Product Form
    Liquid
  • Type
    Primer
  • UPC_NO
    078143159855
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)