Motion
MT6516001
MT6516001
MI ITEM #00948908
MFR #MT6516001
List Price$24.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT6516001
MI ITEM #00948908
MFR #MT6516001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.88/each for your price

Overview

Mfr description
16001 1443 CENTER DRL 3/8

Specifications

  • Drill Bit Size
    3/8 in
  • Flute Length
    1 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Point Angle
    118 °
  • Overall Length
    2 in
  • Coolant Delivery
    External
  • Series
    1443

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text