Overview
Mfr description
16004 1443 CENTER DRL 3/4
Specifications
- Drill Bit Size3/4 in
- Flute Length1-1/8 in
- MaterialHigh Speed Steel
- Finish CoatingBright
- Point Angle118 °
- Overall Length2-1/4 in
- Coolant DeliveryExternal
- Series1443
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data