Motion
MT6516005
MT6516005
MI ITEM #00948954
MFR #MT6516005
List Price$128.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT6516005
MI ITEM #00948954
MFR #MT6516005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$128.01/each for your price

Overview

Mfr description
16005 1443 CENTER DRL 1 INCH

Specifications

  • Drill Bit Size
    1 in
  • Flute Length
    1-1/4 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Point Angle
    118 °
  • Overall Length
    2-1/2 in
  • Coolant Delivery
    External
  • Series
    1443

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text