Motion
R432012516

AVENTICS
R432012516

Rod Clevis - For use with Taskmaster Series Air Cylinder, 1.5000 in;2.0000 in;2.5000 in Bore, Aluminum Material
MI ITEM #00949074
MFR #R432012516
Price$66.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432012516

Rod Clevis - For use with Taskmaster Series Air Cylinder, 1.5000 in;2.0000 in;2.5000 in Bore, Aluminum Material
MI ITEM #00949074
MFR #R432012516

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$66.58/each

Specifications

Dimensions

  • Cylinder Size
    1.5000 in;2.0000 in;2.5000 in

Details

  • Cylinder Application Type
    Pin
  • For Use With
    Taskmaster Pneumatic Cylinder
  • Hardware Type
    Rod Clevis
  • Material
    Aluminum

Overview

Mfr description
R432012516 KIT, ROD CLEVIS KIT, ROD CLE
  • Include pivot pin and retaining rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought