Motion
16030
Poly-Temp PTFE Tape - 260 in Long, 3.5 mil, Color: White
MI ITEM #00949203
MFR #16030
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Poly-Temp PTFE Tape - 260 in Long, 3.5 mil, Color: White
MI ITEM #00949203
MFR #16030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
16030 1/2 X 260" TAPE

Specifications

  • Thickness
    3.5 mil
  • Length
    260 in
  • Color
    White
  • Application
    Pipe Sealing
  • Operating Temperature Range
    -400 to +550 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text