1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Anti Seize Technology
16035
Poly-Temp PTFE Tape - 520 in Long, 3.5 mil, Color: White
Mi Item #
00949255
MFR #
16035
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Tape
PTFE Tape
Anti Seize Technology 16035
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Anti Seize Technology
16035
Poly-Temp PTFE Tape - 520 in Long, 3.5 mil, Color: White
Mi Item #
00949255
MFR #
16035
Mfr description
16035 1/2 X 520" TAPE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
520 in
Thickness
3.5 mil
Details
Application
Pipe Sealing
Color
White
Operating Temperature Range
-400 to +550 °F
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items