Motion
R432013369

AVENTICS
R432013369

Eye Bracket - For use with PowerMaster® NFPA Pneumatic Cylinder, 1.5000 in Bore, Aluminum Material
Mi Item #00949510
MFR #R432013369
Price$24.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432013369

Eye Bracket - For use with PowerMaster® NFPA Pneumatic Cylinder, 1.5000 in Bore, Aluminum Material
Mi Item #00949510
MFR #R432013369

Mfr description
R432013369 KIT DET EYE MT KIT, MP4,1 1/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.97/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Cylinder Size
    1.5000 in
  • Thread Size
    M16x1.5

Details

  • Cylinder Application Type
    NFPA Tie-Rod
  • For Use With
    PowerMaster® NFPA Pneumatic Cylinder
  • Hardware Type
    MP4 Eye Bracket
  • Material
    Aluminum
  • Mounting Type
    MP4
  • Replacement Part Type
    Rear Eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)