Motion
R432013373

AVENTICS
R432013373

MF1/MF2 Flange Mount - For use with PowerMaster® NFPA Pneumatic Cylinder, 1.5000 in Bore, Aluminum Material
Mi Item #00949614
MFR #R432013373
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432013373

MF1/MF2 Flange Mount - For use with PowerMaster® NFPA Pneumatic Cylinder, 1.5000 in Bore, Aluminum Material
Mi Item #00949614
MFR #R432013373

Mfr description
R432013373 KIT REC FLANGE KIT, MF1,1 1/
  • Mounting kit only, order cylinder separately
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Cylinder Size
    1.5000 in
  • Thread Size
    M16x1.5

Details

  • Cylinder Application Type
    NFPA Tie-Rod
  • For Use With
    PowerMaster® NFPA Pneumatic Cylinder
  • Hardware Type
    MF1 Flange Mount, MF2 Flange Mount
  • Material
    Aluminum
  • Mounting Type
    MF1, MF2
  • Replacement Part Type
    Mounting Hardware
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)