Motion
R432013379

AVENTICS
R432013379

Rear Clevis Bracket - For use with PowerMaster® NFPA Pneumatic Cylinder, 2.5000 in Bore, Aluminum Material
Mi Item #00949678
MFR #R432013379
Price$58.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432013379

Rear Clevis Bracket - For use with PowerMaster® NFPA Pneumatic Cylinder, 2.5000 in Bore, Aluminum Material
Mi Item #00949678
MFR #R432013379

Mfr description
R432013379 KIT DET CLEVIS MT KIT, MP2 2
  • Mounting kit only, order cylinder separately
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.00/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Cylinder Size
    2.5000 in
  • Thread Size
    M16x1.5

Details

  • Cylinder Application Type
    NFPA Tie-Rod
  • For Use With
    PowerMaster® NFPA Pneumatic Cylinder
  • Hardware Type
    MP2 Rear Clevis Bracket
  • Material
    Aluminum
  • Mounting Type
    MP2
  • Replacement Part Type
    Mounting Hardware
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)