Motion
R432013382

AVENTICS
R432013382

MF1/MF2 Flange Mount - For use with PowerMaster® NFPA Pneumatic Cylinder, 2.5000 in Bore, Aluminum Material
Mi Item #00949744
MFR #R432013382
Price$74.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432013382

MF1/MF2 Flange Mount - For use with PowerMaster® NFPA Pneumatic Cylinder, 2.5000 in Bore, Aluminum Material
Mi Item #00949744
MFR #R432013382

Mfr description
R432013382 KIT REC FLANGE KIT, MF1 2 1/
  • Mounting kit only, order cylinder separately
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.84/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Cylinder Size
    2.5000 in
  • Thread Size
    M16x1.5

Details

  • Cylinder Application Type
    NFPA Tie-Rod
  • For Use With
    PowerMaster® NFPA Pneumatic Cylinder
  • Hardware Type
    MF1 Flange Mount, MF2 Flange Mount
  • Material
    Aluminum
  • Mounting Type
    MF1, MF2
  • Replacement Part Type
    Mounting Hardware
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)