Motion
R432013386

AVENTICS
R432013386

Rod Clevi - For use with Taskmaster Pneumatic Cylinder, 3.2500 in;4.0000 in Bore, Aluminum Material
MI ITEM #00949778
MFR #R432013386
Price$76.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432013386

Rod Clevi - For use with Taskmaster Pneumatic Cylinder, 3.2500 in;4.0000 in Bore, Aluminum Material
MI ITEM #00949778
MFR #R432013386

Mfr description
R432013386 KIT, ROD CLEVIS KIT, RD CLEV
  • Include pivot pin and retaining rings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$76.52/each

Specifications

Dimensions

  • Cylinder Size
    3.2500 in;4.0000 in

Details

  • Cylinder Application Type
    Pin
  • For Use With
    Taskmaster Pneumatic Cylinder
  • Hardware Type
    Rod Clevis
  • Material
    Aluminum
  • Mounting Type
    Rod Clevis
  • Replacement Part Type
    Rod Clevis

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)