Overview
Mfr description
R432013388 KIT, REC FLANGE 3 1/4" BORE
- Mounting kit only, order cylinder separately
Specifications
- Hardware TypeMF1 Flange Mount, MF2 Flange Mount
- For Use WithPowerMaster® NFPA Pneumatic Cylinder
- Cylinder Size3.2500 in
- Cylinder Application TypeNFPA Tie-Rod
- Mounting TypeMF1, MF2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data