Motion
R432013392

AVENTICS
R432013392

Eye Bracket - For use with NFPA/ISO Series Air Cylinder, 3.2500 in Bore, MP4 Mount, Aluminum Material
MI ITEM #00949872
MFR #R432013392
List Price$61.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432013392

Eye Bracket - For use with NFPA/ISO Series Air Cylinder, 3.2500 in Bore, MP4 Mount, Aluminum Material
MI ITEM #00949872
MFR #R432013392

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.66/each for your price

Overview

Mfr description
R432013392 KIT, DETACHABLE EYE MT. 3 1/

Specifications

  • Hardware Type
    MP4 Eye Bracket
  • For Use With
    PowerMaster® NFPA Pneumatic Cylinder
  • Cylinder Size
    3.2500 in
  • Material
    Aluminum
  • Cylinder Application Type
    NFPA Tie-Rod
  • Mounting Type
    MP4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text