Motion
R432013394

AVENTICS
R432013394

Rear Clevis Bracket - For use with NFPA/ISO Series Air Cylinder, 3.2500 in Bore, MP2 Mount, Aluminum Material
Mi Item #00949897
MFR #R432013394
Price$79.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432013394

Rear Clevis Bracket - For use with NFPA/ISO Series Air Cylinder, 3.2500 in Bore, MP2 Mount, Aluminum Material
Mi Item #00949897
MFR #R432013394

Mfr description
R432013394 KIT DET CLEVIS MT KIT, MP2 3
  • Mounting kit only, order cylinder separately
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.14/each

Specifications

Dimensions

  • Cylinder Size
    3.2500 in

Details

  • Cylinder Application Type
    NFPA Tie-Rod
  • For Use With
    PowerMaster® NFPA Pneumatic Cylinder
  • Hardware Type
    MP2 Rear Clevis Bracket
  • Material
    Aluminum
  • Mounting Type
    MP2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)