Motion
R432013396

AVENTICS
R432013396

MF1/MF2 Flange Mount - For use with NFPA/ISO Series Air Cylinder, 4.0000 in Bore, MF1, MF2 Mount
MI ITEM #00949921
MFR #R432013396
Price$206.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432013396

MF1/MF2 Flange Mount - For use with NFPA/ISO Series Air Cylinder, 4.0000 in Bore, MF1, MF2 Mount
MI ITEM #00949921
MFR #R432013396

Mfr description
R432013396 KIT, MF1 FLANGE
  • Mounting kit only, order cylinder separately
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$206.24/each

Specifications

Dimensions

  • Cylinder Size
    4.0000 in

Details

  • Cylinder Application Type
    NFPA Tie-Rod
  • For Use With
    PowerMaster® NFPA Pneumatic Cylinder
  • Hardware Type
    MF1 Flange Mount, MF2 Flange Mount
  • Mounting Type
    MF1, MF2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)