Motion
HIGH TEMP 35LB PAIL

LUBRIPLATE LUBRICANTS CO
HIGH TEMP 35LB PAIL

HIGH TEMP, 35 LB PAIL
Mi Item #00950024
MFR #HIGH TEMP 35LB PAIL
Price$604.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
HIGH TEMP 35LB PAIL

HIGH TEMP, 35 LB PAIL
Mi Item #00950024
MFR #HIGH TEMP 35LB PAIL

Mfr description
L0161-035 GREASE HIGH TEMP 35LB PAIL
  • Very chemical resistant
  • Rust & corrosion resistant
  • High anti-wear film protection
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$604.49/each

Specifications

Dimensions

  • Container Size
    35 lb
  • Weight
    38.00 lbs

Details

  • Color
    Beige
  • Composition
    Petroeum-Based, Bentone-Thickened Grease
  • Container Type
    Pail
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)