Motion
HIGH TEMP DRUM
HIGH TEMP, ¼ DRUM
Mi Item #00950038
MFR #HIGH TEMP DRUM
Price$1,602.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HIGH TEMP, ¼ DRUM
Mi Item #00950038
MFR #HIGH TEMP DRUM

Mfr description
L0161-039 GREASE HIGH TEMP 1/4DRUM
  • Very chemical resistant
  • Rust & corrosion resistant
  • High anti-wear film protection
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$1,602.37/each

Specifications

Dimensions

  • Container Size
    120 lb
  • Weight
    134.00 lbs

Details

  • Color
    Beige
  • Composition
    Petroeum-Based, Bentone-Thickened Grease
  • Container Type
    Keg
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)