Motion
HIGH TEMP DRUM
HIGH TEMP Multipurpose Grease - High Temperature, Petroeum-Based, Bentone-Thickened Grease Composition, 2 NLGI Grade, 430 lb Size, Drum Container, Beige Color, Not Food Grade, Water Resistant, +40 to +400 °F
MI ITEM #00950044
MFR #HIGH TEMP DRUM
Price$5,797.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HIGH TEMP Multipurpose Grease - High Temperature, Petroeum-Based, Bentone-Thickened Grease Composition, 2 NLGI Grade, 430 lb Size, Drum Container, Beige Color, Not Food Grade, Water Resistant, +40 to +400 °F
MI ITEM #00950044
MFR #HIGH TEMP DRUM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,797.35/each

Specifications

Dimensions

  • Container Size
    430 lb
  • NLGI Grade
    2
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • Shelf Life
    6 yr
  • Weight
    465.00 lbs

Details

  • Application
    High temperature applications. Not recommended for moderate to high speed bearings.
  • Base Type
    Bentone
  • Certification
    ISO
  • Color
    Beige
  • Composition
    Petroeum-Based, Bentone-Thickened Grease
  • Container Type
    Drum
  • Dropping Point
    500 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215416110
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    40 °F
  • Oil Type
    Mineral
  • Package Qty
    1
  • Series
    High Temp
  • Temperature Range
    +40 to +400 °F
  • Type
    High Temperature
  • UPC_NO
    089215416110
  • Viscosity
    497
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 5% loss

Overview

Mfr description
HIGH TEMP 430 LB DRUM
  • Very chemical resistant
  • Rust & corrosion resistant
  • High anti-wear film protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought