Motion
HIGH TEMP CTG
HIGH TEMP, 40 CARTRIDGES
Mi Item #00950244
MFR #HIGH TEMP CTG
Price$18.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HIGH TEMP, 40 CARTRIDGES
Mi Item #00950244
MFR #HIGH TEMP CTG

Mfr description
L0161-098 GREASE HIGH TEMP 14.5OZ CTG
  • Very chemical resistant
  • Rust & corrosion resistant
  • High anti-wear film protection
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.31/each

Specifications

Dimensions

  • Container Size
    14-1/2 oz
  • Weight
    1.00 lbs

Details

  • Color
    Beige
  • Composition
    Petroeum-Based, Bentone-Thickened Grease
  • Container Type
    Cartridge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)