Motion
16295
Double Lip Oil Seal - Solid, 1.605 in Shaft Dia., 2.560 in OD, 0.693 in Overall Width, HMSHASP Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #00950907
MFR #16295
Price$13.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 1.605 in Shaft Dia., 2.560 in OD, 0.693 in Overall Width, HMSHASP Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #00950907
MFR #16295

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.58/each

Specifications

Dimensions

  • Outside Diameter
    2.560 in
  • Overall Width
    0.693 in
  • Shaft Diameter
    1.605 in
  • Weight
    0.14 lbs

Details

  • Casing
    Rubber-covered steel
  • Compatible V-Rings
    400400;400401;400405;400409
  • Compatible Wear Sleeves
    99160
  • Construction Description
    Oil seal
  • Design Type
    HMSHASP
  • Installation Method
    Housing press fit
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Helix Bi-Directional
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311000062
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    2
  • Operating Temperature Range
    -40 to 210 °F
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Wheel ends, axles

Overview

Mfr description
16295 OIL SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought