Motion
450  KIT, TORQUE ARM

HUB CITY INC
450 KIT, TORQUE ARM

Speed Reducer Torque Arm Kit - 450 Reducer Size, 12.5000 in Minimum Arm Length, 18.3750 in Maximum Arm Length, Steel Material
Mi Item #00950928
MFR #450 KIT, TORQUE ARM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
450 KIT, TORQUE ARM

Speed Reducer Torque Arm Kit - 450 Reducer Size, 12.5000 in Minimum Arm Length, 18.3750 in Maximum Arm Length, Steel Material
Mi Item #00950928
MFR #450 KIT, TORQUE ARM

Mfr description
02-29-02604-450 KIT, TORQUE ARM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Manufacturer Reducer Size
    450
  • Maximum Arm Length
    18.3750 in
  • Minimum Arm Length
    12.5000 in
  • Shipping Dimensions Height
    2 in
  • Shipping Dimensions Length
    12 in
  • Shipping Dimensions Width
    12 in
  • Weight
    5.00 lbs

Details

  • Accessory Type
    Worm Gear Reducer
  • Arm Component Type
    Torque Arm Kit
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798217598
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)