Motion
16342
Single Lip Oil Seal - Solid, 1.625 in Shaft Dia., 2.722 in OD, 0.406 in Overall Width, FF2 Design, Felt Lip Material
MI ITEM #00951109
MFR #16342
Price$18.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Oil Seal - Solid, 1.625 in Shaft Dia., 2.722 in OD, 0.406 in Overall Width, FF2 Design, Felt Lip Material
MI ITEM #00951109
MFR #16342

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.97/each

Specifications

Dimensions

  • Outside Diameter
    2.722 in
  • Overall Width
    0.406 in
  • Shaft Diameter
    1.625 in
  • Weight
    0.11 lbs

Details

  • Case Design
    Metal Case
  • Casing
    Steel
  • Construction Description
    Oil seal
  • Design Type
    FF2
  • Installation Method
    Housing press fit
  • Lip Material
    Felt
  • Lip Type
    Felt Lip
  • Lubricant Type
    Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311017053
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    1
  • Operating Temperature Range
    -40 to 200 °F
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Type
    None
  • Typical Application
    Wheel ends, axles

Overview

Mfr description
16342 OIL SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought